M3-0.5 x 16 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1156827| Mfr #: 6DV84

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1156827 Mfr #: 6DV84
Min. Tensile Strength: 101, 500 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: DIN 7991
Material Grade: A2Dia./Thread Size: M3-0.50
Thread Dia.: M3Head Height: 1.7mm
Head Dia.: 6mmThread Length: 16mm
Drive Size: 2mmLength: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.