JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M3-0.5 x 20 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2232054| Mfr #: 6DV85

$7.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232054 Mfr #: 6DV85
Screw Industry Standards: DIN 7991Thread Direction: Right Hand
Rockwell Hardness: C39 to C44Screw Style: Socket Head Cap Screw
Min. Tensile Strength: 101, 500 psiDrive Type: Hex Socket
Fastener Finish: PlainScrew Head Type: Flat
Item: Metric Socket Flat Head Cap ScrewSystem of Measurement: Metric
Basic Material: Stainless SteelThread Style: Fully Threaded
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Thread Dia.: M3Head Height: 1.7mm
Head Dia.: 6mmThread Length: 20mm
Drive Size: 2mmLength: 20mm
Material Grade: A2Dia./Thread Size: M3-0.50
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.