M4-0.7 x 12 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0793475| Mfr #: 6DV52

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793475 Mfr #: 6DV52
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Length: 12mm
Drive Size: 2.5mmLength: 12mm
Item: Metric Socket Flat Head Cap ScrewBasic Material: Stainless Steel
Screw Head Type: FlatMin. Tensile Strength: 101, 500 psi
Screw Industry Standards: DIN 7991Head Height: 2.3mm
Fastener Finish: PlainHead Dia.: 8mm
Material Grade: A4Rockwell Hardness: C39 to C44
Vented Hole Size: Not VentedThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.