M4-0.7 x 25 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1553781| Mfr #: M07400.040.0025

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553781 Mfr #: M07400.040.0025
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Length: 25mm
Screw Industry Standards: DIN 7991Drive Size: 2.50mm
Fastener Finish: Black OxideLength: 25mm
Material Grade: Class 10.9Item: Metric Socket Flat Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 2.3mm
Head Dia.: 8mmRockwell Hardness: C32 to C39
Thread Style: Fully ThreadedScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.