M4-0.7 x 35 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1842312| Mfr #: 6DV96

$20.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 35mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1842312 Mfr #: 6DV96
Rockwell Hardness: C39 to C44Basic Material: Stainless Steel
System of Measurement: MetricFastener Finish: Plain
Vented Hole Size: Not VentedDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewScrew Industry Standards: DIN 7991
Min. Tensile Strength: 101, 500 psiFastener Thread Type: Metric Coarse
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandThread Style: Fully Threaded
Length: 35mmMaterial Grade: A2
Dia./Thread Size: M4-0.70Thread Dia.: M4
Head Height: 2.3mmHead Dia.: 8mm
Thread Length: 35mmDrive Size: 2.50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 100

Product Reviews