JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M5-0.8 x 30 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1866277| Mfr #: 6DU59

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866277 Mfr #: 6DU59
Drive Size: 3mmRockwell Hardness: C32 to C39
Thread Direction: Right HandThread Style: Fully Threaded
Basic Material: SteelDia./Thread Size: M5-0.80
Thread Dia.: M5System of Measurement: Metric
Screw Style: Socket Head Cap ScrewMaterial Grade: Class 10.9
Fastener Thread Type: Metric CoarseDrive Type: Hex Socket
Screw Head Type: FlatThread Length: 30mm
Length: 30mmItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: DIN 7991Fastener Finish: Black Oxide
Vented Hole Size: Not VentedMin. Tensile Strength: 150, 800 psi
Head Height: 2.8mmHead Dia.: 10mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.