DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

M5-0.8 x 35 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1144613| Mfr #: M07400.050.0035

$11.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144613 Mfr #: M07400.050.0035
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 3mm
Dia./Thread Size: M5-0.80Material Grade: Class 10.9
Screw Style: Socket Head Cap ScrewRockwell Hardness: C32 to C39
Thread Dia.: M5Thread Style: Fully Threaded
Basic Material: SteelFastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Industry Standards: DIN 7991
Fastener Finish: Black OxideVented Hole Size: Not Vented
Min. Tensile Strength: 150, 800 psiHead Height: 2.8mm
Head Dia.: 10mmThread Length: 35mm
Length: 35mmItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.