JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M6-1.0 x 10 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0703796| Mfr #: 6DY24

$5.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703796 Mfr #: 6DY24
Fastener Thread Type: Metric CoarseScrew Head Type: Flat
System of Measurement: MetricRockwell Hardness: C39 to C44
Screw Style: Socket Head Cap ScrewFastener Finish: Plain
Vented Hole Size: Not VentedBasic Material: Stainless Steel
Thread Style: Fully ThreadedDrive Type: Hex Socket
Min. Tensile Strength: 101, 500 psiScrew Industry Standards: DIN 7991
Thread Direction: Right HandItem: Metric Socket Flat Head Cap Screw
Head Height: 3.3mmHead Dia.: 12mm
Thread Length: 10mmDrive Size: 4mm
Length: 10mmMaterial Grade: A2
Dia./Thread Size: M6-1.00Thread Dia.: M6
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.