20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M6-1.0 x 12 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2239063| Mfr #: 6DV64

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239063 Mfr #: 6DV64
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Min. Tensile Strength: 101, 500 psiScrew Head Type: Flat
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Industry Standards: DIN 7991Basic Material: Stainless Steel
Fastener Finish: PlainThread Style: Fully Threaded
Item: Metric Socket Flat Head Cap ScrewSystem of Measurement: Metric
Material Grade: A4Dia./Thread Size: M6-1.00
Thread Dia.: M6Head Height: 3.3mm
Head Dia.: 12mmThread Length: 12mm
Drive Size: 4mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25
Save 15%. Sign up for Z-mail.