20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M6-1.0 x 16 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0851514| Mfr #: FHS120616-100P

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851514 Mfr #: FHS120616-100P
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Vented Hole Size: Not VentedScrew Head Type: Flat
Drive Type: Hex SocketBasic Material: Steel
Thread Direction: Right HandMin. Tensile Strength: 1220N psi
Head Height: 3.7mmHead Dia.: 13.4mm
Rockwell Hardness: C38 to C43Thread Style: Fully Threaded
Screw Industry Standards: ASME B18.3Thread Length: 16mm
Fastener Thread Type: Metric CoarseDrive Size: 4mm
Material Grade: Class 10.9Dia./Thread Size: M6-1.00
Length: 16mmThread Dia.: M6
Item: Metric Socket Flat Head Cap ScrewSystem of Measurement: Metric
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.7mm, Thread Dia. M6, Package Quantity 100
Save 15%. Sign up for Z-mail.