- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- M6 Socket Flat Head Screw, Plain Stainless Steel, 25 mm Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
M6 Socket Flat Head Screw, Plain Stainless Steel, 25 mm Length, 25 PK (Discontinued)
Mfr # 6DV67
Zoro # G0729057
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M6
- Screw Length 25 mm
- Drive Type Socket
- Drive Size 4 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
6DV67
-
Zoro #
G0729057
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 25 mm |
Drive Size | 4 mm |
Head Height | 3.3 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Head Diameter | 12 mm |
Fastener Length | 25 mm |
Flange Diameter | Not Applicable |
Dimensional Standards | DIN 7991 |
Vent Hole Diameter | Not Applicable |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Flat Head Screw |
Fastener Thread Type | Metric Coarse |
Head Angle (Deg.) | 90 Degrees |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Rockwell Hardness | C39 to C44 |
Class | 6g |
Thread Type | Coarse |
Countersink Angle | 90 Degrees |
Thread Fit | 6G |
Thread Pitch | 1 mm |
Head Shape | Round |
Special Features | Not Applicable |
Finish Type | Plain |
Material Type | Stainless Steel |
Head Type | Flat |
Flange Thickness | Not Applicable |
Tensile Strength | 101,500 psi |
Material Grade/Class | 316 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.3 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable