M6-1.0 x 50 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1990231| Mfr #: 6DU71

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990231 Mfr #: 6DU71
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 4mm
Dia./Thread Size: M6-1.00Material Grade: Class 10.9
Screw Style: Socket Head Cap ScrewRockwell Hardness: C32 to C39
Thread Dia.: M6Thread Style: Fully Threaded
Basic Material: SteelFastener Thread Type: Metric Coarse
Thread Direction: Right HandHead Dia.: 12mm
Screw Industry Standards: DIN 7991Thread Length: 50mm
Fastener Finish: Black OxideLength: 50mm
Vented Hole Size: Not VentedItem: Metric Socket Flat Head Cap Screw
Min. Tensile Strength: 150, 800 psiHead Height: 3.3mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.