20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M8-1.25 x 12 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0347733| Mfr #: FHS100812-100P

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347733 Mfr #: FHS100812-100P
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 5mm
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewMaterial Grade: Class 10.9
Basic Material: SteelMin. Tensile Strength: 1220N psi
Head Height: 5mmHead Dia.: 18mm
Rockwell Hardness: C38 to C43Thread Style: Fully Threaded
Thread Length: 12mmLength: 12mm
Screw Industry Standards: ASME B18.3Fastener Finish: Black Oxide
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 5mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.