M8-1.25 x 16 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1649094| Mfr #: FHS100816-100P

$12.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649094 Mfr #: FHS100816-100P
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedDia./Thread Size: M8-1.25
Length: 16mmThread Dia.: M8
Item: Metric Socket Flat Head Cap ScrewSystem of Measurement: Metric
Min. Tensile Strength: 1220N psiHead Height: 5mm
Head Dia.: 18mmRockwell Hardness: C38 to C43
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.3
Thread Length: 16mmFastener Thread Type: Metric Coarse
Drive Size: 5mmMaterial Grade: Class 10.9
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.