JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M8-1.25 x 16 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0354697| Mfr #: 6DY41

$5.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354697 Mfr #: 6DY41
Screw Industry Standards: DIN 7991Fastener Finish: Plain
Thread Style: Fully ThreadedFastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Vented Hole Size: Not VentedMin. Tensile Strength: 101, 500 psi
Basic Material: Stainless SteelThread Direction: Right Hand
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
System of Measurement: MetricRockwell Hardness: C39 to C44
Material Grade: A2Dia./Thread Size: M8-1.25
Thread Dia.: M8Head Height: 4.4mm
Head Dia.: 16mmThread Length: 16mm
Drive Size: 5mmLength: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.