Shop Alternate Products
This Product is Discontinued
Zoro Select
1.25mm Metric Socket Flat Head Cap Screw, Plain A2 Stainless Steel, 25 PK (Discontinued)
Mfr # 6DY43
Zoro # G1314826
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Drive Type Hex Socket
- Drive Size 5mm
- Material A2 Stainless Steel