JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M8-1.25 x 25 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1392264| Mfr #: 6DV73

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1392264 Mfr #: 6DV73
Item: Metric Socket Flat Head Cap ScrewDrive Type: Hex Socket
Screw Head Type: FlatThread Dia.: M8
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Fastener Thread Type: Metric CoarseVented Hole Size: Not Vented
System of Measurement: MetricDia./Thread Size: M8-1.25
Drive Size: 5mmMin. Tensile Strength: 101, 500 psi
Head Height: 4.4mmHead Dia.: 16mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 25mmLength: 25mm
Screw Industry Standards: DIN 7991Fastener Finish: Plain
Material Grade: A4Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M8-1.25, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.