#10-32 x 2-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1934292| Mfr #: FHSFIA-100250-025P

$8.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934292 Mfr #: FHSFIA-100250-025P
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 2-1/2"Dia./Thread Size: #10-32
Basic Material: SteelMin. Tensile Strength: 145,000 psi
Rockwell Hardness: C39 to C44System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 1/8"
Thread Dia.: #10Head Height: 1/16"
Screw Head Type: FlatCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews