WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, Steel, 1/4"-20x11/32", PK5

VALUE BRAND| Zoro #: G0276577| Mfr #: MPB3573

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not Vented
Drive Size: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0276577 Mfr #: MPB3573
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Drive Size: 5/16"Screw Style: Socket Head Cap Screw
System of Measurement: InchDrive Type: Hex Socket
Screw Industry Standards: ASTM F835, ASME B18.3Length: 1/2"
Fastener Finish: Chrome PlatedDia./Thread Size: 1/4"-20
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelThread Direction: Right Hand
Min. Tensile Strength: 150,000 psiRockwell Hardness: RC 33 to 39
Thread Length: 11/32"Basic Material: Steel
Thread Dia.: 1/4"Head Height: 1/4"
Thread Style: Fully ThreadedHead Dia.: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 11/32 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 11/32 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Product Reviews