1/4"-20 x 15/32" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0337793| Mfr #: MPB3574

$7.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: RC 33 to 39
Drive Size: 5/32"
Head Dia.: 0.531"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337793 Mfr #: MPB3574
Rockwell Hardness: RC 33 to 39Drive Size: 5/32"
Head Dia.: 0.531"Screw Style: Socket Head Cap Screw
Length: 5/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,000 psi
Fastener Finish: Chrome PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Flat
Thread Length: 15/32"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 1/4"-20Material Grade: Alloy Steel
Head Height: 0.161"System of Measurement: Inch
Thread Dia.: 1/4"Country of Origin (subject to change): Taiwan

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 15/32 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 15/32 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews