1/4"-20 x 27/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2202033| Mfr #: 1TLA7

$4.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202033 Mfr #: 1TLA7
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Zinc PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.531"
Drive Type: Hex SocketThread Length: 1"
Thread Style: Partially ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 27/32"Dia./Thread Size: 1/4"-20
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 150,000 psiRockwell Hardness: C38 to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Thread Dia.: 1/4"
Head Height: 0.161"Screw Head Type: Flat
Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 27/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Reviews