1/4"-28 x 11/16" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1349923| Mfr #: 1TLB1

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349923 Mfr #: 1TLB1
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Zinc PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 3/8"
Drive Type: Hex SocketThread Length: 27/32"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 11/16"Dia./Thread Size: 1/4"-28
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 150,000 psiRockwell Hardness: C38 to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/16"Thread Dia.: 1/4"
Head Height: 1/4"Screw Head Type: Flat
Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 11/16 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 27/32 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Reviews