SHCS, Flat, Steel, 1/4"-28x3/8", PK100

VALUE BRAND| Zoro #: G1834332| Mfr #: 211121-PG

$5.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 145,000 psi
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1834332 Mfr #: 211121-PG
Basic Material: SteelMin. Tensile Strength: 145,000 psi
Length: 3/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-28Material Grade: Alloy Steel
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 1"
Thread Dia.: 1/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39 to C44
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews