Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/4"-10 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1147273| Mfr #: 210280-PG

$87.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRC 37 to 44
Drive Size: 1/2"
Head Dia.: 1.438"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147273 Mfr #: 210280-PG
Rockwell Hardness: HRC 37 to 44Drive Size: 1/2"
Head Dia.: 1.438"Screw Style: Socket Head Cap Screw
Length: 1-1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: FlatThread Length: 1-1/2"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 3/4"-10
Material Grade: Alloy SteelHead Height: 0.396"
Temp. Range: - 20 Degrees F to 400 Degrees FSystem of Measurement: Inch
Thread Dia.: 3/4"Country of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Reviews