3/4"-16 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1871152| Mfr #: FHSFIA0750150-005T

$10.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871152 Mfr #: FHSFIA0750150-005T
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 1-1/8"
Drive Type: Hex SocketThread Length: 1-1/2"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/2"Dia./Thread Size: 3/4"-16
Basic Material: SteelMin. Tensile Strength: 135,000 psi
Rockwell Hardness: C37 to C44System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 1/2"
Thread Dia.: 3/4"Head Height: 3/4"
Screw Head Type: FlatCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Reviews