3/8"-16 x 3-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0427393| Mfr #: 5MYJ0

$5.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 7/32"
Head Dia.: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427393 Mfr #: 5MYJ0
Rockwell Hardness: C39 to C44Drive Size: 7/32"
Head Dia.: 9/16"Screw Style: Socket Head Cap Screw
Length: 3-1/2"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 144,000 psi
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Flat
Thread Length: 1-1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Height: 3/8"System of Measurement: Inch
Thread Dia.: 3/8"Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews