3/8"-16 x 9/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0724613| Mfr #: 1TLC2

$13.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/8"
Fastener Finish: Zinc Plated
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724613 Mfr #: 1TLC2
Thread Dia.: 3/8"Fastener Finish: Zinc Plated
Head Height: 3/8"Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 150,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C44Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/8"-16Vented Hole Size: Not Vented
Thread Length: 9/32"Basic Material: Steel
Drive Size: 5/16"Length: 9/32"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 9/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 9/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9/32 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Reviews