3/8"-24 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1356975| Mfr #: 211235-PG

$11.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356975 Mfr #: 211235-PG
Thread Length: 1-1/4"Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44System of Measurement: Inch
Vented Hole Size: Not VentedHead Dia.: 9/16"
Head Height: 3/8"Dia./Thread Size: 3/8"-24
Screw Head Type: FlatLength: 1-1/2"
Screw Industry Standards: ASTM F835, ASME B18.3Thread Style: Fully Threaded
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Flat Head Cap ScrewThread Direction: Right Hand
Min. Tensile Strength: 145,000 psiDrive Size: 7/32"
Thread Dia.: 3/8"Basic Material: Steel
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews