5/16"-18 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0471466| Mfr #: 5MYH5

$10.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 3/16"
Head Dia.: 0.656"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471466 Mfr #: 5MYH5
Rockwell Hardness: C39 to C44Drive Size: 3/16"
Head Dia.: 0.656"Screw Style: Socket Head Cap Screw
Length: 1-3/4"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 144,000 psi
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Flat
Thread Length: 1-3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Head Height: 0.198"System of Measurement: Inch
Thread Dia.: 5/16"Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Reviews