WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, Steel, 5/16"-18x13/32", PK5

VALUE BRAND| Zoro #: G2353741| Mfr #: MPB3579

$12.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not Vented
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2353741 Mfr #: MPB3579
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Drive Size: 3/16"Screw Style: Socket Head Cap Screw
System of Measurement: InchDrive Type: Hex Socket
Screw Industry Standards: ASTM F835, ASME B18.3Length: 5/8"
Fastener Finish: Chrome PlatedDia./Thread Size: 5/16"-18
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelThread Direction: Right Hand
Min. Tensile Strength: 150,000 psiRockwell Hardness: RC 33 to 39
Thread Length: 13/32"Basic Material: Steel
Thread Dia.: 5/16"Head Height: 5/16"
Thread Style: Fully ThreadedHead Dia.: 7/16"
Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 13/32 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 13/32 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews