Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-18 x 23/32" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0570866| Mfr #: MPB3581

$10.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: RC 33 to 39
Drive Size: 3/16"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570866 Mfr #: MPB3581
Rockwell Hardness: RC 33 to 39Drive Size: 3/16"
Head Dia.: 7/16"Screw Style: Socket Head Cap Screw
Length: 1"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,000 psi
Fastener Finish: Chrome PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Flat
Thread Length: 23/32"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Head Height: 5/16"System of Measurement: Inch
Thread Dia.: 5/16"Country of Origin (subject to change): Taiwan

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 23/32 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 23/32 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Reviews