STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16"-24 x 13/16" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0678474| Mfr #: 1TLC1

$9.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 5/16"
Fastener Finish: Zinc Plated
Head Height: 0.198"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678474 Mfr #: 1TLC1
Thread Dia.: 5/16"Fastener Finish: Zinc Plated
Head Height: 0.198"Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 150,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C44Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: ASTM F835, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 5/16"-24
Vented Hole Size: Not VentedThread Length: 13/16"
Basic Material: SteelDrive Size: 3/16"
Length: 13/16"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 0.656"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 13/16 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 13/16 In., Head Height 0.198 In., Thread Dia. 5/16 In., Package Quantity 25

Reviews