5/16"-24 x 17/32" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0338003| Mfr #: MPB3584

$11.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Chrome Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338003 Mfr #: MPB3584
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 7/16"
Drive Type: Hex SocketThread Length: 17/32"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 3/4"Dia./Thread Size: 5/16"-24
Basic Material: SteelMin. Tensile Strength: 150,000 psi
Rockwell Hardness: RC 33 to 39System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 3/16"
Thread Dia.: 5/16"Head Height: 5/16"
Screw Head Type: FlatCountry of Origin (subject to change): Taiwan

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 17/32 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 17/32 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Reviews