THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-24 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2401497| Mfr #: 5MYG7

$12.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401497 Mfr #: 5MYG7
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 7/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 7/8"Dia./Thread Size: 5/16"-24
Basic Material: SteelMin. Tensile Strength: 144,000 psi
Rockwell Hardness: C39 to C44System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 3/16"
Thread Dia.: 5/16"Head Height: 5/16"
Screw Head Type: FlatCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews