5/8"-11 x 1-1/4" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G0411643| Mfr #: 1TLE1

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C38 to C44
Drive Size: 3/8"
Head Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411643 Mfr #: 1TLE1
Rockwell Hardness: C38 to C44Drive Size: 3/8"
Head Dia.: 1"Screw Style: Socket Head Cap Screw
Length: 1-1/4"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,000 psi
Fastener Finish: Zinc PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Flat
Thread Length: 1-1/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 5/8"-11Material Grade: Alloy Steel
Head Height: 5/8"System of Measurement: Inch
Thread Dia.: 5/8"Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Reviews