5/8"-11 x 1-5/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G0265325| Mfr #: 1TLE2

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C38 to C44
Length: 1-5/8"
Head Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265325 Mfr #: 1TLE2
Rockwell Hardness: C38 to C44Length: 1-5/8"
Head Dia.: 1"Screw Style: Socket Head Cap Screw
Drive Size: 3/8"Thread Style: Fully Threaded
Temp. Range: -65 Degrees F to 300 Degrees FThread Direction: Right Hand
Min. Tensile Strength: 150,000 psiFastener Finish: Zinc Plated
Basic Material: SteelScrew Head Type: Flat
Thread Length: 1-5/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 5/8"-11Drive Type: Hex Socket
Material Grade: Alloy SteelHead Height: 5/8"
System of Measurement: InchThread Dia.: 5/8"
Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-5/8 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Reviews