Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

SHCS, Flat, Steel, M10-1.50x12mm, PK25

VALUE BRAND| Zoro #: G0988215| Mfr #: 6DU86

$17.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 12mm
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988215 Mfr #: 6DU86
Item: Metric Socket Flat Head Cap ScrewLength: 12mm
Drive Size: 6mmDrive Type: Hex Socket
Thread Length: 12mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 20mmHead Height: 5.5mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M10
Dia./Thread Size: M10-1.50Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 25

Reviews