SHCS, Flat, Steel, M10-1.50x16mm, PK25

VALUE BRAND| Zoro #: G2273546| Mfr #: 6DU87

$7.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 16mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2273546 Mfr #: 6DU87
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 16mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 20mm
Head Height: 5.5mmScrew Industry Standards: DIN 7991
Drive Size: 6mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 25

Product Reviews