M10-1.5 x 90 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2433925| Mfr #: 6DU97

$7.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 150,800 psi
Item: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433925 Mfr #: 6DU97
Min. Tensile Strength: 150,800 psiItem: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Thread Direction: Right HandLength: 90mm
Basic Material: SteelHead Dia.: 20mm
Material Grade: Class 10.9Rockwell Hardness: C32 to C39
Screw Head Type: FlatThread Length: 90mm
Drive Size: 6mmHead Height: 5.5mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M10
Dia./Thread Size: M10-1.50Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 90mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 90mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 5

Reviews