M14-2.0 x 30 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1742045| Mfr #: 6DV20

$7.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 150,800 psi
Item: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742045 Mfr #: 6DV20
Min. Tensile Strength: 150,800 psiItem: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Thread Direction: Right HandLength: 30mm
Basic Material: SteelHead Dia.: 27mm
Material Grade: Class 10.9Rockwell Hardness: C32 to C39
Screw Head Type: FlatThread Length: 30mm
Drive Size: 10mmHead Height: 7mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M14
Dia./Thread Size: M14-2.00Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M14-2.00, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 7mm, Thread Dia. M14, Package Quantity 5

Reviews