SHCS, Flat, Steel, M14-2.00x60mm, PK5

VALUE BRAND| Zoro #: G1694384| Mfr #: 6DV25

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 60mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1694384 Mfr #: 6DV25
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 60mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M14-2.00Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 27mm
Head Height: 7mmScrew Industry Standards: DIN 7991
Drive Size: 10mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 60mm
Thread Dia.: M14Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M14-2.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 7mm, Thread Dia. M14, Package Quantity 5

Product Reviews