M14-2.0 x 70 mm. Black 10.9 Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G1874643| Mfr #: 6DV26

$0.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874643 Mfr #: 6DV26
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 150,800 psiMaterial Grade: Class 10.9
Rockwell Hardness: C32 to C39System of Measurement: Metric
Head Dia.: 27mmDrive Type: Hex Socket
Thread Length: 70mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 70mm
Drive Size: 10mmThread Dia.: M14
Dia./Thread Size: M14-2.00Screw Style: Socket Head Cap Screw
Head Height: 7mmScrew Head Type: Flat
Basic Material: SteelCountry of Origin (subject to change): China

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M14-2.00, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 7mm, Thread Dia. M14

Reviews