WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, Steel, M16-2.00x25mm

VALUE BRAND| Zoro #: G2449562| Mfr #: 6DV28

$1.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 25mm
Drive Size: 10mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2449562 Mfr #: 6DV28
Item: Metric Socket Flat Head Cap ScrewLength: 25mm
Drive Size: 10mmDrive Type: Hex Socket
Thread Length: 25mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 30mmHead Height: 7.5mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M16
Dia./Thread Size: M16-2.00Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M16-2.00, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 7.5mm, Thread Dia. M16

Product Reviews