Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK
Mfr # FHS101635-050P
Zoro # G1913807
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 35 mm
- Screw Head Type Flat
- Drive Type Hex
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK M51050.140.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 25 PK U51050.025.0500
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK M07160.040.0018
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK M07090.100.0040
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3575
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK M07160.060.0070
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in Length ZPS60210F54
- ZORO SELECT Flat 100 Head Socket Screw ZHF60106C05
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 50 PK M07400.100.0075
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51060.012.0037
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07090.060.0035
- Zoro Select Socket Head Cap Screws