STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M16-2.0 x 60 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0963934| Mfr #: FHS101660-025P

$45.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 33.6mm
Dia./Thread Size: M16-2.00
Drive Size: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963934 Mfr #: FHS101660-025P
Head Dia.: 33.6mmDia./Thread Size: M16-2.00
Drive Size: 10mmItem: Metric Socket Flat Head Cap Screw
Thread Length: 60mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Alloy Steel
Min. Tensile Strength: 1220N psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Rockwell Hardness: C38 to C43Length: 60mm
Thread Style: Fully ThreadedSystem of Measurement: Metric
Screw Industry Standards: ASME B18.3Basic Material: Steel
Head Height: 8.8mmScrew Head Type: Flat
Drive Type: Hex SocketThread Dia.: M16
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 8.8mm, Thread Dia. M16, Package Quantity 25

Reviews