WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, Steel, M2-0.40x12mm, PK25

VALUE BRAND| Zoro #: G1012952| Mfr #: 6DU19

$4.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 12mm
Drive Size: 1.3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1012952 Mfr #: 6DU19
Item: Metric Socket Flat Head Cap ScrewLength: 12mm
Drive Size: 1.3mmDrive Type: Hex Socket
Thread Length: 12mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 4mmHead Height: 1.2mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M2
Dia./Thread Size: M2-0.40Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M2-0.40, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 1.2mm, Thread Dia. M2, Package Quantity 25

Product Reviews