Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M2-0.4 x 4 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0842423| Mfr #: 6DU14

$3.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Length: 4mm
Head Dia.: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842423 Mfr #: 6DU14
Rockwell Hardness: C32 to C39Length: 4mm
Head Dia.: 4mmScrew Style: Socket Head Cap Screw
Drive Size: 1.3mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,800 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: FlatThread Length: 4mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7991Dia./Thread Size: M2-0.40
Material Grade: Class 10.9Head Height: 1.2mm
System of Measurement: MetricThread Dia.: M2
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M2-0.40, Length 4mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4mm, Head Height 1.2mm, Thread Dia. M2, Package Quantity 25

Reviews