STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M2-0.4 x 5 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1422766| Mfr #: 6DU15

$4.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422766 Mfr #: 6DU15
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 5mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M2-0.40Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 4mm
Head Height: 1.2mmScrew Industry Standards: DIN 7991
Drive Size: 1.3mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5mm
Thread Dia.: M2Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M2-0.40, Length 5mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5mm, Head Height 1.2mm, Thread Dia. M2, Package Quantity 25

Reviews