- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- M20 Socket Flat Head Screw, Black Oxide Steel, 50 mm Length
Shop Alternate Products
This Product is Discontinued
Zoro Select
M20 Socket Flat Head Screw, Black Oxide Steel, 50 mm Length (Discontinued)
Mfr # 6DV35
Zoro # G2012412
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M20
- Screw Length 50 mm
- Drive Type Socket
- Drive Size 12 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
6DV35
-
Zoro #
G2012412
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20 |
Screw Length | 50 mm |
Drive Size | 12 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Head Height | 8.5 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 7991 |
Fastener Length | 50 mm |
Head Diameter | 36 mm |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Steel |
Finish | Black Oxide |
Item | Socket Flat Head Screw |
Fastener Thread Type | Metric Coarse |
Thread Style | Fully Threaded |
Class | 5g6g |
Rockwell Hardness | C32 to C39 |
Thread Direction | Right Hand |
Head Angle (Deg.) | 90 Degrees |
Thread Type | Coarse |
Flange Thickness | Not Applicable |
Thread Pitch | 2.5 mm |
Finish Type | Black Oxide |
Head Type | Flat |
Thread Fit | 5g6g |
Head Shape | Round |
Special Features | Not Applicable |
Countersink Angle | 90 Degrees |
Material Type | Steel |
Material Grade/Class | Class 10.9 |
Tensile Strength | 101,500 psi |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 8.5 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable