STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M3-0.5 x 14 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0251842| Mfr #: 6DU31

$7.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251842 Mfr #: 6DU31
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 14mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 6mm
Head Height: 1.7mmScrew Industry Standards: DIN 7991
Drive Size: 2mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 14mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 14mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews